Zoro Homepage

Bleecker 1 Light Brushed Nickel Outdoor

  • Mfr # 20981-91

  • Zoro # G7060324


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Width
4.875"
Height
9.25"
Watts
60
Design
Contemporary
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20981-91
Zoro #
G7060324
UPC #
847284059535
Country of Origin
China

Dimensions

Width
4.875"
Height
9.25"
Extension Height
5.25"

Details

Item
Bleecker 1 Light Brushed Nickel Outdoor
Watts
60
Design
Contemporary
Number of LEDs
1
Lamp Type
Medium Base
Material - Track Lighting Head
Solid Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
4.75" W x 7" H
Fixture type
Outdoor Wall Lantern
Glass/Shade Type
Hand Blown Satin Opal White Cylinder Glass
Finish
Brushed Nickel

Description

Bleecker 1 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.