Zoro Homepage

Bleecker 1 Light Brushed Nickel Outdoor Post Top Lantern

  • Mfr # 20985-91

  • Zoro # G7380599


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Length
7.875"
Height
20"
Number of LEDs
1
Design
Contemporary
Width
5.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20985-91
Zoro #
G7380599
UPC #
847284059054
Country of Origin
China

Dimensions

Length
7.875"
Height
20"
Width
5.125"

Details

Item
Bleecker 1 Light Brushed Nickel Outdoor
Number of LEDs
1
Design
Contemporary
Material - Track Lighting Head
Solid Brass
Lamp Type
Medium Base
Watts
60
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern
Glass/Shade Type
Hand Blown Satin Opal White Cylinder Glass

Description

Bleecker 1 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.