Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braddock 3 Light Bronze Linear Chandelie

  • Mfr # 41204-07

  • Zoro # G7060744


product price: $633.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Medium Base
Fixture Wattage
60
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41204-07
Zoro #
G7060744
UPC #
847284060449
Country of Origin
China

Dimensions

Length
30"
Width
12"
Height
17.25" - 47.25" Adj. H
Canopy Size
13" L x 5" W x .75" H

Details

Item
Braddock 3 Light Bronze Linear Chandelie
Housing Finish
Bronze
Lamp Type
Medium Base
Fixture Wattage
60
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Number of Lights
3
Style
Transitional
Type
Bronze Stainless Steel Mesh Shade Outside & Hand Crafted Oatmeal Fabric Hardback Shade Inside
Description/Special Features
Suitable For Damp Locations
Material
Steel
Fixture type
Linear Chandelier
Wire
8'

Description

Braddock 3 Light Bronze Linear Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.