Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braddock 5 Light Bronze Pendant Chandelier

  • Mfr # 41206-07

  • Zoro # G7381956


product price: $571.88
/ea
Free Shipping & Returns

Key Features

Watts
60 + 50
Height
21.75" - 51.75" Adj. H
Includes
6",12" and 18" stem sections.
Design
Transitional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41206-07
Zoro #
G7381956
UPC #
847284060463
Country of Origin
China

Dimensions

Height
21.75" - 51.75" Adj. H
Diameter
24"
Canopy Size
5.125" Dia x .75" H

Details

Item
Braddock 5 Light Bronze Pendant Chandeli
Watts
60 + 50
Includes
6",12" and 18" stem sections.
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
4 + 1 *
Lamp Type
Medium Base + R20 Medium Base
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Bronze Stainless Steel Mesh Shade Outside & Hand Crafted Oatmeal Fabric Hardback Shade Inside
Wire
8'
Fixture type
Pendant Chandelier

Description

Braddock 5 Light Bronze Pendant Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.