Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze 12" Length Rod Extension Stem

  • Mfr # 55999-07

  • Zoro # G303068964


product price: $56.89
/ea

Key Features

Length
12"
Description/Special Features
Suitable For Damp Locations
Finish
Bronze
Material
Steel
Outside Dia.
0.59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55999-07
Zoro #
G303068964
UPC #
847284070585
Country of Origin
China

Dimensions

Length
12"
Outside Dia.
0.59"

Details

Item
Bronze 12" Length Rod Extension Stem
Description/Special Features
Suitable For Damp Locations
Finish
Bronze
Material
Steel
Fixture type
12" Length Rod Extension Stem

Description

Bronze 12 In. Length Rod Extension Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.