Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze ADA Single Sconce, 1 Light

  • Mfr # 46422-07

  • Zoro # G703068892


product price: $131.90
/ea
Free Shipping & Returns

Key Features

Height
14"
Finish
Bronze with Satin Brass Accents
Max. Fixture Wattage
60
Lamp Type
Medium Base
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46422-07
Zoro #
G703068892
UPC #
847284075245
Country of Origin
China

Dimensions

Height
14"
Width
12"
Extension Height
3.125"

Details

Finish
Bronze with Satin Brass Accents
Item
Bronze ADA Single Sconce,1 Light
Max. Fixture Wattage
60
Lamp Type
Medium Base
Housing Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Industrial, Modern, Nostalgic, Rustic, Loft
Number of Bulbs
1
Fixture type
ADA Single Sconce
Backplate Dimmension
5.125" Dia x 0.75" Depth

Description

Bronze ADA Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.