Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze ADA Vanity Sconce, 2 Light

  • Mfr # 16562-07

  • Zoro # G103069291


product price: $144.90
/ea
Free Shipping & Returns

Key Features

Height
4.25"
Housing Finish
Bronze
Lamp Type
Medium Base
Number of Lights
2
Style
Contemporary, Minimal, Sleek, Urban, Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16562-07
Zoro #
G103069291
UPC #
847284076907
Country of Origin
China

Dimensions

Height
4.25"
Width
18.5"
Extension Height
3.9"

Details

Item
Bronze ADA Vanity Sconce,2 Light
Housing Finish
Bronze
Lamp Type
Medium Base
Number of Lights
2
Style
Contemporary, Minimal, Sleek, Urban, Clean
Shade Material
Steel
Shade Type
Satin Opal White Glass
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Fixture type
ADA Vanity Sconce
Backplate Dimmension
4.25" Dia x 0.5" Depth

Description

Bronze ADA Vanity Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.