Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Chandelier, 3 Light

  • Mfr # 46423-07

  • Zoro # G302753786


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze with Satin Brass Accents
Lamp Type
Medium Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46423-07
Zoro #
G302753786
UPC #
847284075269
Country of Origin
China

Dimensions

Height
14.75" - 44.75"
Diameter
19"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Bronze Chandelier,3 Light
Housing Finish
Bronze with Satin Brass Accents
Lamp Type
Medium Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
3
Material
Steel
Style
Industrial, Modern, Nostalgic, Rustic, Loft
Includes
6", 12" & 18" stem sections
Wire
8'
Fixture type
Small Chandelier

Description

Bronze Chandelier,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.