Zoro Homepage

Bronze Flush Mount, 1 Light

  • Mfr # 45871-07

  • Zoro # G203069191


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Medium Base
Height
3.75"
Watts
40
Number of Light Bars
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45871-07
Zoro #
G203069191
UPC #
847284077096
Country of Origin
China

Dimensions

Height
3.75"
Diameter
8"
Canopy Size
6.5" Dia x 1.25" H

Details

Housing Finish
Bronze
Lamp Type
Medium Base
Watts
40
Item
Bronze Flush Mount,1 Light
Number of Light Bars
1
Features
Suitable For Damp Locations
Housing Material
Steel
Fixture type
Flush Mount
Style
Transitional, Versatile, Modern, Urban, Minimal

Description

Bronze Flush Mount,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.