Zoro Homepage

Bronze Flush Mount, 1 Light

  • Mfr # 46248-07

  • Zoro # G602753837


product price: $95.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Medium Base
Height
9.5"
Watts
60
Type
Hand Welded Bronze Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46248-07
Zoro #
G602753837
UPC #
847284078215
Country of Origin
China

Dimensions

Height
9.5"
Diameter
13.5"
Canopy Size
5" Dia x 1" H

Details

Housing Finish
Bronze
Lamp Type
Medium Base
Watts
60
Item
Bronze Flush Mount,1 Light
Type
Hand Welded Bronze Shade
Housing Material
Steel
Features
Suitable For Damp Locations
Number of Light Bars
1
Style
Geometric, Farmhouse, Industrial, Abstract, Rustic
Fixture type
Flush Mount

Description

Bronze Flush Mount,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.