Zoro Homepage

Bronze Flush Mount, 3 Light

  • Mfr # 40727-07

  • Zoro # G003068578


product price: $65.90
/ea

Key Features

Housing Finish
Bronze
Lamp Type
Medium Base
Height
7.5"
Watts
60
Number of Light Bars
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40727-07
Zoro #
G003068578
UPC #
847284073197
Country of Origin
China

Dimensions

Height
7.5"
Diameter
16"
Canopy Size
5.25" Dia x 1" H

Details

Housing Finish
Bronze
Lamp Type
Medium Base
Watts
60
Item
Bronze Flush Mount,3 Light
Number of Light Bars
3
Type
Hand Applied Gray Marble Glass
Housing Material
Steel
Features
Suitable For Damp Locations
Style
Traditional
Fixture type
Flush Mount

Description

Bronze Flush Mount,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.