Zoro Homepage

Bronze Outdoor Pier Mount Adaptors

  • Mfr # 7586-07

  • Zoro # G503069105


product price: $62.90
/ea

Key Features

Height
4"
Housing Material
Cast Aluminum
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7586-07
Zoro #
G503069105
UPC #
847284037533
Country of Origin
China

Dimensions

Height
4"
Diameter
6"

Details

Item
Bronze Outdoor Pier Mount Adaptors
Housing Material
Cast Aluminum
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Fixture type
Outdoor Pier Mount Adaptors
Style
Traditional

Description

Bronze Outdoor Pier Mount Adaptors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.