Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Sconce, 1 Light

  • Mfr # 42681-07

  • Zoro # G503068634


product price: $82.90
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Max. Fixture Wattage
60
Lamp Type
Candelabra
Description/Special Features
Suitable For Damp Locations
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42681-07
Zoro #
G503068634
UPC #
847284068964
Country of Origin
China

Dimensions

Height
16"
Width
5"
Extension Height
6.5"

Details

Finish
Bronze
Item
Bronze Sconce,1 Light
Max. Fixture Wattage
60
Lamp Type
Candelabra
Description/Special Features
Suitable For Damp Locations
Housing Material
Steel
Backplate Dimmension
5 Dia x 1 Depth
Style
Updated Colonial
Fixture type
Single Sconce
Number of Bulbs
1

Description

Bronze Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.