Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze with Antique Brass Accents ADA Si

  • Mfr # 45762-07

  • Zoro # G803069065


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Height
13"
Width
5.125"
Finish
Bronze with Antique Brass Accents
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45762-07
Zoro #
G803069065
UPC #
847284075573
Country of Origin
China

Dimensions

Height
13"
Width
5.125"
Extension Height
3.9"

Details

Finish
Bronze with Antique Brass Accents
Item
Bronze with Antique Brass Accents ADA Si
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
Max. Fixture Wattage
60
Lamp Type
Medium Base
Number of Bulbs
1
Fixture type
ADA Single Sconce
Style
Industrial, Mid Century Modern, Urban, Minimal, Streamlined
Glass/Shade Type
Hand Welded Bronze Shade with Gold Finish Inside
Backplate Dimmension
5.125" Dia x 0.75" Depth

Description

Bronze with Antique Brass Accents ADA Si

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.