Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze with Antique Brass Accents Chande

  • Mfr # 41367-07

  • Zoro # G403068710


product price: $413.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Fixture Wattage
60
Number of Lights
7
Diameter
30
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41367-07
Zoro #
G403068710
UPC #
847284069381
Country of Origin
China

Dimensions

Diameter
30
Height
29.25"
Chain Length
3'
Canopy Size
5 Dia x 1 H

Details

Item
Bronze with Antique Brass Accents Chande
Housing Finish
Bronze with Antique Brass Accents
Lamp Type
Medium
Fixture Wattage
60
Number of Lights
7
Style
Transitional
Material
Steel
Description/Special Features
Suitable For Damp Locations
Fixture type
Chandelier
Wire
12'

Description

Bronze with Antique Brass Accents Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.