Zoro Homepage

Bronze with Antique Brass Accents Chande

  • Mfr # 41384-07

  • Zoro # G403068727


product price: $349.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze with Antique Brass Accents
Lamp Type
Medium
Fixture Wattage
40
Height
25.5 - 61.5
Type
Hand Crafted Oatmeal Fabric Hardback Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41384-07
Zoro #
G403068727
UPC #
847284067943
Country of Origin
China

Dimensions

Height
25.5 - 61.5
Diameter
25
Canopy Size
5 Dia x .75 H

Details

Item
Bronze with Antique Brass Accents Chande
Housing Finish
Bronze with Antique Brass Accents
Lamp Type
Medium
Fixture Wattage
40
Type
Hand Crafted Oatmeal Fabric Hardback Shade
Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Contemporary
Number of Lights
4
Includes
6, 12 and 18 stem sections
Fixture type
Chandelier
Wire
8'

Description

Bronze with Antique Brass Accents Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.