Zoro Homepage

Brooklyn 4 Light Antique Brass Chandelier

  • Mfr # 50948-01

  • Zoro # G7382848


product price: $1,539.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Brass
Lamp Type
Medium Base
Fixture Wattage
100
Height
17.75"
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50948-01
Zoro #
G7382848
UPC #
847284061170
Country of Origin
China

Dimensions

Height
17.75"
Diameter
28"
Chain Length
6'
Canopy Size
6" Dia x 1.5" H

Details

Item
Brooklyn 4 Light Antique Brass Chandeli
Housing Finish
Antique Brass
Lamp Type
Medium Base
Fixture Wattage
100
Description/Special Features
Suitable For Damp Locations
Type
Antique Brass Hand Crafted Steel Wire Cage
Style
Art Deco
Number of Lights
3 + 1
Material
Steel
Wire
12'
Fixture type
Chandelier

Description

Brooklyn 4 Light Antique Brass Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.