Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel 12" Length Rod Extension

  • Mfr # 55999-91

  • Zoro # G103068973


product price: $56.89
/ea

Key Features

Material
Steel
Description/Special Features
Suitable For Damp Locations
Finish
Brushed Nickel
Outside Dia.
0.59"
Fixture type
12" Length Rod Extension Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55999-91
Zoro #
G103068973
UPC #
847284070639
Country of Origin
China

Dimensions

Length
12"
Outside Dia.
0.59"

Details

Item
Brushed Nickel 12" Length Rod Extension
Material
Steel
Description/Special Features
Suitable For Damp Locations
Finish
Brushed Nickel
Fixture type
12" Length Rod Extension Stem

Description

Brushed Nickel 12 In. Length Rod Extension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.