Zoro Homepage

Brushed Nickel Accents Outdoor Post Top

  • Mfr # 21774-91

  • Zoro # G903068319


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Lamps
1
Housing Material
Solid Brass
Description/Special Features
Suitable For Wet Locations
Width
6.625 Sq.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21774-91
Zoro #
G903068319
UPC #
847284068247
Country of Origin
China

Dimensions

Width
6.625 Sq.
Height
16"

Details

Item
Brushed Nickel Accents Outdoor Post Top
Finish
Brushed Nickel
Number of Lamps
1
Housing Material
Solid Brass
Description/Special Features
Suitable For Wet Locations
Bulb Base Type
Medium Base
Type
Clear Glass
Max. Wattage
100
Bulb Primary Application
Contemporary
Fixture type
Medium Outdoor Post Top Lantern

Description

Brushed Nickel Accents Outdoor Post Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.