Zoro Homepage

Brushed Nickel Accents Outdoor Post Top

  • Mfr # 21776-91

  • Zoro # G602753912


product price: $2,608.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width
8.625 Sq.
Bulb Primary Application
Contemporary
Housing Material
Solid Brass
Type
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21776-91
Zoro #
G602753912
UPC #
847284068216
Country of Origin
China

Dimensions

Height
20"
Width
8.625 Sq.

Details

Item
Brushed Nickel Accents Outdoor Post Top
Finish
Brushed Nickel
Bulb Primary Application
Contemporary
Housing Material
Solid Brass
Type
Clear Glass
Bulb Base Type
Medium Base
Description/Special Features
Suitable For Wet Locations
Max. Wattage
100
Number of Lamps
1
Fixture type
Large Outdoor Post Top Lantern

Description

Brushed Nickel Accents Outdoor Post Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.