Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel ADA Sconce, 2 Light

  • Mfr # 46981-91

  • Zoro # G503068320


product price: $119.90
/ea
Free Shipping & Returns

Key Features

Height
16"
Width
5.125"
Finish
Brushed Nickel
Lamp Type
Candelabra Base
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46981-91
Zoro #
G503068320
UPC #
847284075139
Country of Origin
China

Dimensions

Height
16"
Width
5.125"
Extension Height
3.5"

Details

Finish
Brushed Nickel
Item
Brushed Nickel ADA Sconce,2 Light
Lamp Type
Candelabra Base
Housing Material
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Max. Fixture Wattage
60
Number of Bulbs
2
Backplate Dimmension
5.125" Dia x 0.75" Depth
Style
Modern, Urban, Sputnik, Dynamic, Timeless
Fixture type
ADA Sconce

Description

Brushed Nickel ADA Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.