Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel ADA Single Sconce, 1 Light

  • Mfr # 15071-91

  • Zoro # G903069361


product price: $99.90
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Width
4.25"
Finish
Brushed Nickel
Max. Fixture Wattage
60
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15071-91
Zoro #
G903069361
UPC #
847284076662
Country of Origin
China

Dimensions

Height
11.75"
Width
4.25"
Extension Height
4"

Details

Finish
Brushed Nickel
Item
Brushed Nickel ADA Single Sconce,1 Light
Max. Fixture Wattage
60
Lamp Type
Medium Base
Housing Material
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Number of Bulbs
1
Fixture type
ADA Single Sconce
Glass/Shade Type
Hand Blown Satin Opal White Glass
Backplate Dimmension
4.25" Dia x 0.625" Depth
Style
Nautical, Industrial, Contemporary, Urban, Sleek

Description

Brushed Nickel ADA Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.