Zoro Homepage

Brushed Nickel ADA Single Sconce, 1 Light

  • Mfr # 46421-91

  • Zoro # G103068980


product price: $93.90
/ea
Free Shipping & Returns

Key Features

Height
11"
Finish
Brushed Nickel with Black Accents
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46421-91
Zoro #
G103068980
UPC #
847284075214
Country of Origin
China

Dimensions

Height
11"
Width
9"
Extension Height
3.125"

Details

Finish
Brushed Nickel with Black Accents
Item
Brushed Nickel ADA Single Sconce,1 Light
Description/Special Features
Suitable For Damp Locations
Lamp Type
Medium Base
Max. Fixture Wattage
60
Housing Material
Steel
Style
Industrial, Modern, Nostalgic, Rustic, Loft
Backplate Dimmension
5.125" Dia x 0.75" Depth
Number of Bulbs
1
Fixture type
ADA Single Sconce

Description

Brushed Nickel ADA Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.