Zoro Homepage

Brushed Nickel ADA Single Sconce, 1 Light

  • Mfr # 46750-91

  • Zoro # G603069166


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Height
13.5"
Width
4.75"
Finish
Brushed Nickel
Max. Fixture Wattage
60
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46750-91
Zoro #
G603069166
UPC #
847284077911
Country of Origin
China

Dimensions

Height
13.5"
Width
4.75"
Extension Height
3.9"

Details

Finish
Brushed Nickel
Item
Brushed Nickel ADA Single Sconce,1 Light
Max. Fixture Wattage
60
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Material
Steel
Glass/Shade Type
Hand Welded Brushed Nickel Shade with Shiny White Finish Inside
Number of Bulbs
1
Fixture type
ADA Single Sconce
Style
Mid Century Modern, Sleek, Minimal, Urban, Scandinavian
Backplate Dimmension
4.75" Dia x 0.75" Depth

Description

Brushed Nickel ADA Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.