Zoro Homepage

Brushed Nickel ADA Vanity Sconce, 2 Light

  • Mfr # 16562-91

  • Zoro # G703069387


product price: $142.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Number of Lights
2
Style
Contemporary, Minimal, Sleek, Urban, Clean
Shade Material
Steel
Shade Type
Satin Opal White Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16562-91
Zoro #
G703069387
UPC #
847284076914
Country of Origin
China

Dimensions

Height
4.25"
Width
18.5"
Extension Height
3.9"

Details

Item
Brushed Nickel ADA Vanity Sconce,2 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Number of Lights
2
Style
Contemporary, Minimal, Sleek, Urban, Clean
Shade Material
Steel
Shade Type
Satin Opal White Glass
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Fixture type
ADA Vanity Sconce
Backplate Dimmension
4.25" Dia x 0.5" Depth

Description

Brushed Nickel ADA Vanity Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.