Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Chandelier, 12 Light

  • Mfr # 49999-91

  • Zoro # G902753902


product price: $1,379.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Style
Mid Century Modern, Urban, Sleek, Scandinavian, Dramatic
Material
Steel
Height
34.25" - 100.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49999-91
Zoro #
G902753902
UPC #
847284076419
Country of Origin
China

Dimensions

Height
34.25" - 100.25"
Diameter
44"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Brushed Nickel Chandelier,12 Light
Housing Finish
Brushed Nickel with Black Accents
Lamp Type
Medium Base
Fixture Wattage
60
Style
Mid Century Modern, Urban, Sleek, Scandinavian, Dramatic
Material
Steel
Number of Lights
12
Description/Special Features
Suitable For Damp Locations
Includes
6", 12" & (4) 18" stem sections (15 MM stem sections)
Fixture type
Large Chandelier
Wire
15'

Description

Brushed Nickel Chandelier,12 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.