Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Chandelier, 20 Light

  • Mfr # 46779-91

  • Zoro # G003068776


product price: $1,369.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra
Fixture Wattage
40
Diameter
37.5
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46779-91
Zoro #
G003068776
UPC #
847284066731
Country of Origin
China

Dimensions

Diameter
37.5
Height
36.5 - 108.5
Canopy Size
6 Dia x 1 H

Details

Item
Brushed Nickel Chandelier,20 Light
Housing Finish
Brushed Nickel
Lamp Type
Candelabra
Fixture Wattage
40
Style
Transitional
Number of Lights
10 + 10
Description/Special Features
Suitable For Damp Locations
Material
Steel
Includes
6, 12 and (4) - 18 stem sections
Wire
12'
Fixture type
Large Chandelier

Description

Brushed Nickel Chandelier,20 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.