Zoro Homepage

Brushed Nickel Chandelier, 21 Light

  • Mfr # 42688-91

  • Zoro # G003068318


product price: $1,708.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra
Fixture Wattage
40
Diameter
42
Number of Lights
12 + 6 + 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42688-91
Zoro #
G003068318
UPC #
847284064737
Country of Origin
China

Dimensions

Diameter
42
Height
44"
Chain Length
9'
Canopy Size
6 Dia x 1 H

Details

Item
Brushed Nickel Chandelier,21 Light
Housing Finish
Brushed Nickel
Lamp Type
Candelabra
Fixture Wattage
40
Number of Lights
12 + 6 + 3
Style
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Material
Steel
Wire
15'
Fixture type
Grand Foyer Chandelier

Description

Brushed Nickel Chandelier,21 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.