Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Chandelier, 3 Light

  • Mfr # 45623-91

  • Zoro # G803068969


product price: $359.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
60
Type
Clear Water Glass
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45623-91
Zoro #
G803068969
UPC #
847284065642
Country of Origin
China

Dimensions

Width
7"
Length
30"
Height
17.25 - 47.25
Canopy Size
5.125 Dia x .75 H

Details

Item
Brushed Nickel Chandelier,3 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
60
Type
Clear Water Glass
Number of Lights
3
Description/Special Features
Suitable For Damp Locations
Style
New Traditional, Sparkling, Timeless, Glamorous, Dazzling
Material
Steel
Includes
6, 12 and 18 stem sections
Fixture type
Linear Chandelier
Wire
8'

Description

Brushed Nickel Chandelier,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.