Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Chandelier, 4 Light

  • Mfr # 41384-91

  • Zoro # G103068652


product price: $379.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
40
Height
25.5 - 61.5
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41384-91
Zoro #
G103068652
UPC #
847284067950
Country of Origin
China

Dimensions

Height
25.5 - 61.5
Diameter
25
Canopy Size
5 Dia x .75 H

Details

Item
Brushed Nickel Chandelier,4 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
40
Style
Contemporary
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
4
Type
Hand Crafted Oatmeal Fabric Hardback Shade
Includes
6, 12 and 18 stem sections
Fixture type
Chandelier
Wire
8'

Description

Brushed Nickel Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.