Zoro Homepage

Brushed Nickel Chandelier, 4 Light

  • Mfr # 42924-91

  • Zoro # G503068412


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
60
Material
Steel
Diameter
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42924-91
Zoro #
G503068412
UPC #
847284069350
Country of Origin
China

Dimensions

Diameter
20
Height
20"
Canopy Size
5 Dia x 1 H
Chain Length
3'

Details

Item
Brushed Nickel Chandelier,4 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Transitional
Number of Lights
4
Fixture type
Small Chandelier
Wire
8'

Description

Brushed Nickel Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.