Zoro Homepage

Brushed Nickel Chandelier, 4 Light

  • Mfr # 45806-91

  • Zoro # G403069007


product price: $387.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Number of Lights
4
Diameter
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45806-91
Zoro #
G403069007
UPC #
847284074002
Country of Origin
China

Dimensions

Diameter
18
Height
13.625
Chain Length
3’
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Brushed Nickel Chandelier,4 Light
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Number of Lights
4
Style
French Country, Floral, Transitional, Chic, Stylish
Type
Hand Crafted Hardback Scalloped Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Material
Steel
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Pendant Chandelier

Description

Brushed Nickel Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.