Zoro Homepage

Brushed Nickel Chandelier, 4 Light

  • Mfr # 48784-91

  • Zoro # G003068370


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
60
Type
Hand Crafted Off White Fabric Hardback Shade
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48784-91
Zoro #
G003068370
UPC #
847284068056
Country of Origin
China

Dimensions

Height
18.5 - 48.5
Diameter
18
Canopy Size
5.125 Dia x .75 H

Details

Item
Brushed Nickel Chandelier,4 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
60
Type
Hand Crafted Off White Fabric Hardback Shade
Style
Transitional
Material
Steel
Number of Lights
4
Description/Special Features
Suitable For Damp Locations
Includes
6, 12 and 18 stem sections
Wire
8'
Fixture type
Chandelier

Description

Brushed Nickel Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.