Zoro Homepage

Brushed Nickel Chandelier, 4 Light

  • Mfr # 48786-91

  • Zoro # G503068382


product price: $520.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
60
Diameter
24
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48786-91
Zoro #
G503068382
UPC #
847284068070
Country of Origin
China

Dimensions

Diameter
24
Height
22 - 58
Canopy Size
5.125 Dia x .75 H

Details

Item
Brushed Nickel Chandelier,4 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium
Fixture Wattage
60
Number of Lights
4
Type
Hand Crafted Off White Fabric Hardback Shade
Description/Special Features
Suitable For Damp Locations
Material
Steel
Style
Transitional
Includes
6, 12 and 18 stem sections
Fixture type
Chandelier
Wire
8'

Description

Brushed Nickel Chandelier,4 Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.