Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Chandelier, 8 Light

  • Mfr # 45584-91

  • Zoro # G403069076


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45584-91
Zoro #
G403069076
UPC #
847284074545
Country of Origin
China

Dimensions

Diameter
24"
Height
20.25" - 44.25"
Canopy Size
6" Dia x 1" H

Details

Item
Brushed Nickel Chandelier,8 Light
Housing Finish
Brushed Nickel with Black Chrome Accents
Lamp Type
Medium Base
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Lights
8
Style
Transitional
Includes
6", 12" & 18" stem sections (15 MM stem sections)
Wire
8'
Fixture type
Chandelier

Description

Brushed Nickel Chandelier,8 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.