Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Flush Mount, 4 Light

  • Mfr # 49827-91

  • Zoro # G702753904


product price: $395.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra
Height
10"
Watts
60
Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49827-91
Zoro #
G702753904
UPC #
847284067783
Country of Origin
China

Dimensions

Height
10"
Diameter
13.25
Canopy Size
13.25 Dia x 2.5 H

Details

Housing Finish
Brushed Nickel
Lamp Type
Candelabra
Watts
60
Item
Brushed Nickel Flush Mount,4 Light
Features
Suitable For Damp Locations
Type
Clear Crystal Rods
Housing Material
Steel
Number of Light Bars
4
Fixture type
Flush Mount
Style
New Traditional

Description

Brushed Nickel Flush Mount,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.