Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Linear Chandelier, 10 Ligh

  • Mfr # 45918-91

  • Zoro # G003069230


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
40
Type
Hand Welded Brushed Nickel Shade with Shiny White Finish Inside
Material
Steel
Style
Contemporary, Minimal, Industrial, Urban, Sleek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45918-91
Zoro #
G003069230
UPC #
847284078833
Country of Origin
China

Dimensions

Height
10.5"-40.5"
Length
50"
Width
20"
Canopy Size
15" L x 4.5" W x 0.75" H

Details

Item
Brushed Nickel Linear Chandelier,10 Ligh
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
40
Type
Hand Welded Brushed Nickel Shade with Shiny White Finish Inside
Material
Steel
Style
Contemporary, Minimal, Industrial, Urban, Sleek
Number of Lights
10
Description/Special Features
Suitable For Damp Locations
Includes
(2) 6", (2) 12", & (2) 18" stem sections
Fixture type
Large Linear Chandelier
Wire
10'

Description

Brushed Nickel Linear Chandelier,10 Ligh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.