Zoro Homepage

Brushed Nickel Linear Chandelier, 2 Light

  • Mfr # 45982-91

  • Zoro # G403069243


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
60
Length
35"
Height
20" - 50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45982-91
Zoro #
G403069243
UPC #
847284073814
Country of Origin
China

Dimensions

Length
35"
Height
20" - 50"
Width
14"
Canopy Size
8" Dia x 0.75" H

Details

Item
Brushed Nickel Linear Chandelier,2 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Style
Timeless, Transitional, Versatile, Casual, Graceful
Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
Number of Lights
2
Includes
(2) 6", (2) 12", & (2) 18" stem sections
Fixture type
Linear Chandelier
Wire
8'

Description

Brushed Nickel Linear Chandelier,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.