Zoro Homepage

Brushed Nickel Linear Chandelier, 5 Light

  • Mfr # 45438-91

  • Zoro # G103068867


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Length
46"
Type
Hand Crafted Textured Glacier Glass
Style
Sculptural, Contemporary, Luxurious, Abstract, Artistic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45438-91
Zoro #
G103068867
UPC #
847284074576
Country of Origin
China

Dimensions

Length
46"
Width
10.5"
Height
17"- 65"
Canopy Size
22.5" L x 4.5" W x .75" H

Details

Item
Brushed Nickel Linear Chandelier,5 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
60
Type
Hand Crafted Textured Glacier Glass
Style
Sculptural, Contemporary, Luxurious, Abstract, Artistic
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
5
Includes
(2) 6", (2) 12" & (4) 18" stem sections
Fixture type
Linear Chandelier
Wire
8'

Description

Brushed Nickel Linear Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.