Zoro Homepage

Brushed Nickel Linear Chandelier, 6 Light

  • Mfr # 45866-91

  • Zoro # G803069201


product price: $303.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Number of Lights
6
Style
Modern, Urban, Scandinavian, Dimensional, Stylish
Length
37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45866-91
Zoro #
G803069201
UPC #
847284075078
Country of Origin
China

Dimensions

Length
37"
Width
6"
Height
16.75" - 40.75"
Canopy Size
6" Dia x 0.75" H

Details

Item
Brushed Nickel Linear Chandelier,6 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
60
Number of Lights
6
Style
Modern, Urban, Scandinavian, Dimensional, Stylish
Material
Steel
Description/Special Features
Suitable For Damp Locations
Includes
(2) 6", (2) 12", & (2) 18" stem sections
Wire
8'
Fixture type
Linear Chandelier

Description

Brushed Nickel Linear Chandelier,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.