Zoro Homepage

Brushed Nickel Outdoor Pier Mount Adapto

  • Mfr # 2001-91

  • Zoro # G503068726


product price: $62.59
/ea

Key Features

Finish
Brushed Nickel
Housing Material
Solid Brass
Bulb Primary Application
Traditional
Description/Special Features
Suitable For Wet Locations
Dia. (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-91
Zoro #
G503068726
UPC #
847284008267
Country of Origin
China

Dimensions

Height
3.25"
Dia. (In.)
6"

Details

Item
Brushed Nickel Outdoor Pier Mount Adapto
Finish
Brushed Nickel
Housing Material
Solid Brass
Bulb Primary Application
Traditional
Description/Special Features
Suitable For Wet Locations
Fixture type
Outdoor Pier Mount Adaptors

Description

Brushed Nickel Outdoor Pier Mount Adapto

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.