Zoro Homepage

Brushed Nickel Outdoor Wall Lantern, 3 Li

  • Mfr # 22383-91

  • Zoro # G403068420


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
8.5"
Height
18.75"
Watts
60
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22383-91
Zoro #
G403068420
UPC #
847284065468
Country of Origin
China

Dimensions

Width
8.5"
Height
18.75"
Extension Height
9.5"

Details

Item
Brushed Nickel Outdoor Wall Lantern,3 Li
Features
Suitable For Damp Locations
Watts
60
Finish
Brushed Nickel
Type
Electrical Plated Smoke Glass
Housing Material
Stainless Steel
Lamp Type
Candelabra
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
3
Uplight/Downlight
Yes
Style
Contemporary
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
4.5 W x 10.5 H x 1 Depth

Description

Brushed Nickel Outdoor Wall Lantern,3 Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.