Zoro Homepage

Brushed Nickel Pendant, 1 Light

  • Mfr # 49092-91

  • Zoro # G703068373


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Height
17 - 80
Housing Finish
Brushed Nickel
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49092-91
Zoro #
G703068373
UPC #
847284069886
Country of Origin
China

Dimensions

Height
17 - 80
Diameter
8.25
Canopy Size
4.75 Dia x 1.25 H

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
Shade Material
Steel
Shade Type
Clear Glass
Item
Brushed Nickel Pendant,1 Light
Description/Special Features
Suitable For Damp Locations
Lamp Watts
60
Wire
6'
Fixture type
Pendant

Description

Brushed Nickel Pendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.