Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Pendant Chandelier, 5 Ligh

  • Mfr # 49805-91

  • Zoro # G903068777


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Number of Lights
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49805-91
Zoro #
G903068777
UPC #
847284074347
Country of Origin
China

Dimensions

Height
18"
Diameter
22"
Chain Length
3'
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Brushed Nickel Pendant Chandelier,5 Ligh
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Number of Lights
5
Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Transitional, Casual, Versatile, Timeless, Graceful
Wire
8'
Fixture type
Pendant Chandelier

Description

Brushed Nickel Pendant Chandelier,5 Ligh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.