Zoro Homepage

Brushed Nickel Sconce, 1 Light

  • Mfr # 14121-91

  • Zoro # G502753890


product price: $153.90
/ea
Free Shipping & Returns

Key Features

Height
21.25"
Width
5.125"
Finish
Brushed Nickel
Lamp Type
Medium
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14121-91
Zoro #
G502753890
UPC #
847284066175
Country of Origin
China

Dimensions

Height
21.25"
Width
5.125"
Extension Height
5.5"

Details

Finish
Brushed Nickel
Item
Brushed Nickel Sconce,1 Light
Lamp Type
Medium
Description/Special Features
Suitable For Damp Locations
Housing Material
Steel
Max. Fixture Wattage
60
Glass/Shade Type
Brushed Nickel Stainless Steel Mesh Shade
Number of Bulbs
1
Backplate Dimmension
5.125 Dia x .75 Depth
Fixture type
Sconce
Style
Contemporary

Description

Brushed Nickel Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.