Zoro Homepage

Brushed Nickel Sconce, 1 Light

  • Mfr # 15711-91

  • Zoro # G103069284


product price: $199.90
/ea
Free Shipping & Returns

Key Features

Height
16.25"
Width
6"
Finish
Brushed Nickel
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15711-91
Zoro #
G103069284
UPC #
847284067721
Country of Origin
China

Dimensions

Height
16.25"
Width
6"
Extension Height
3.9"

Details

Finish
Brushed Nickel
Item
Brushed Nickel Sconce,1 Light
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Housing Material
Steel
Lamp Type
Medium
Fixture type
Sconce
Backplate Dimmension
4.5 W x 13.5 H x .625 Depth
Glass/Shade Type
Brushed Nickel Drum Shade with Clear Crystal Rods
Style
Modern
Number of Bulbs
1

Description

Brushed Nickel Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.