Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Sconce, 3 Light

  • Mfr # 15713-91

  • Zoro # G203069290


product price: $379.90
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Width
23.5"
Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15713-91
Zoro #
G203069290
UPC #
847284067844
Country of Origin
China

Dimensions

Height
7.75"
Width
23.5"
Extension Height
3.9"

Details

Finish
Brushed Nickel
Item
Brushed Nickel Sconce,3 Light
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Housing Material
Steel
Lamp Type
Medium
Glass/Shade Type
Brushed Nickel Drum Shade with Clear Crystal Rods
Style
Modern
Fixture type
Sconce
Number of Bulbs
3
Backplate Dimmension
21 L x 6.25 W x .625 Depth

Description

Brushed Nickel Sconce,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.