Zoro Homepage

Brushed Nickel Sconce, 4 Light

  • Mfr # 46772-91

  • Zoro # G503068481


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Width
6"
Finish
Brushed Nickel
Max. Fixture Wattage
60
Lamp Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46772-91
Zoro #
G503068481
UPC #
847284066892
Country of Origin
China

Dimensions

Height
11.25"
Width
6"
Extension Height
3.75"

Details

Finish
Brushed Nickel
Item
Brushed Nickel Sconce,4 Light
Max. Fixture Wattage
60
Lamp Type
Candelabra
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
Number of Bulbs
2 + 2
Fixture type
ADA Sconce
Backplate Dimmension
5.125 Dia x .75 Depth
Style
Transitional

Description

Brushed Nickel Sconce,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.