Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Semi Flush, 1 Light

  • Mfr # 49862-91

  • Zoro # G303068308


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
7.75"
Material
Steel
Number of Light Bulbs Required
1
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49862-91
Zoro #
G303068308
UPC #
847284073395
Country of Origin
China

Dimensions

Height
7.75"
Diameter
12"
Canopy Size
6" Dia x 1" H

Details

Item
Brushed Nickel Semi Flush,1 Light
Finish
Brushed Nickel
Material
Steel
Number of Light Bulbs Required
1
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside
Bulb Base Type
Medium Base
Fixture type
Small Semi-Flush
Style
Fretwork, Glamorous, Ornamental, Transitional, Sophisticated
Description/Special Features
Suitable For Damp Locations
Max Wattage
60

Description

Brushed Nickel Semi Flush,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.