Zoro Homepage

Brushed Nickel Semi Flush, 2 Light

  • Mfr # 58062-91

  • Zoro # G003068912


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Height
8.5"
Number of Light Bulbs Required
2
Bulb Base Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58062-91
Zoro #
G003068912
UPC #
847284074149
Country of Origin
China

Dimensions

Height
8.5"
Canopy Size
5.125" Dia x 0.75" H
Diameter
13"

Details

Item
Brushed Nickel Semi Flush,2 Light
Finish
Brushed Nickel
Material
Steel
Number of Light Bulbs Required
2
Bulb Base Type
Medium Base
Fixture type
Semi-Flush
Glass/Shade Type
Hand Crafted Hardback Scalloped Shade Completely Finished with Oatmeal Color Fabric Outside & White Inside
Style
French Country, Floral, Transitional, Chic, Stylish
Max Wattage
60
Description/Special Features
Suitable For Damp Locations

Description

Brushed Nickel Semi Flush,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.